Shop BISHOP-WISECARVER
See all product information
Create Account
Double Shielded Cam Follower, V-Groove Stud
- Mfr # SWSE4XA
- Zoro # G712503582
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Roller Type
V-Groove
Closure
Double Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWSE4XA
- Zoro #
- G712503582
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- V-Groove
- Closure
- Double Shielded
Description
Cam Follower Bearing; 2.36 in. Roller Diameter; 3/4 in. Roller Width; V Groove Roller Surface; Stud Type; 7/8 in. Stud Diameter; M12X1.75 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Ball Bearing - Double Row; Relubricatable; Hex Socket