Zoro Homepage

Guide Wheel, Stud, Eccentric, Size 1

  • Mfr # SWSE1A

  • Zoro # G9039213


product price: $38.49
/ea

Key Features

Type
Stud, Eccentric
Bore Dia. (In.)
0.1875
Bore Dia. (mm)
4.76
Roller Width (In.)
0.310
Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWSE1A
Zoro #
G9039213
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.1875
Bore Dia. (mm)
4.76
Roller Width (In.)
0.310
Size
1
Roller Dia. (mm)
19.58
Stud Length (In.)
0.234
Stud Dia.
0.25 in
Bore Dia.
0.1875 in
Roller Dia.
0.771 in
Stud Length (mm)
5.94
Pilot Dia. (In.)
0.2505 in
Thread Size
M6x1.0
Stud Length
5/16 in
Stud Dia. (In.)
0.250
Roller Width
19/64 in
Thread Length (In.)
0.234 in
Pilot Hole Depth (In.)
0.097 in
Stud Dia. (mm)
6.35
Thread Length (mm)
5.94 mm
Roller Dia. (In.)
0.771
Roller Width (mm)
7.87
Overall Length
49/64 in
Stud Thread Size
M6-1
Stud Thread Length
7/32 in
Roller Diameter
49/64 in
Stud Diameter
15/64 in

Details

Item
Guide Wheel
Type
Stud, Eccentric
Max. Load Radial (Lb.)
274 lb
Roller Shape
V-Groove
Number of Bearings
1
Face Design
Plain
Roller Material
Alloy Steel
Roller Style
Stud
Bearing Type
Double Row Ball
Stud Type
Eccentric
Roller Type
90 Degrees Dual Vee
Bearing Material
Alloy Steel
Stud Offset
0.024
Stud Material
Stainless Steel
Max. Load Axial (Lb.)
57 lb
Minimum Temperature
-94 Degrees F
V-Groove Angle
90 Degrees
Features
Custom Greases, Washdown Wheels for Food and Beverage Applications
Dynamic Radial Load Capacity
274 lbf
Rolling Element Rows
2
Seal Type
Contact
Duty Type
Standard
Stud Material Grade
303
System of Measurement
Inch
Static Radial Load Capacity
274 lbf
Roller Material Grade
52100
Bearing Material Grade
AISI 52100
For Environment
Clean Room, Extreme High Temperature
Closure
Double Sealed
Drive Type
External Hex
Resistance Properties
Corrosion Resistant
Roller Head Type
V-Groove
Drive Location
Stud
Maximum Temperature
500 Degrees F
Static Axial Load Capacity
57 lbf

Description

Guide Wheel, Closure Double Sealed, Drive Type External Hex, Duty Type Standard, Face Design Plain, For Environment Clean Room, Extreme High Temperature, Overall Length 49/64 in, Roller Diameter 49/64 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 19/64 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size M6-1, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.