Zoro Homepage

High Temp Guide Wheel, Size 2

  • Mfr # W2SS227

  • Zoro # G0285266


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.3750
Bore Dia. (mm)
9.525
Roller Width (In.)
0.4380
Bearing Material
Stainless Steel
Bore Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2SS227
Zoro #
G0285266
UPC #
-
Country of Origin
Switzerland

Dimensions

Bore Dia. (In.)
0.3750
Bore Dia. (mm)
9.525
Roller Width (In.)
0.4380
Bore Dia.
0.375 in
Size
2
Roller Dia. (mm)
30.730
Roller Dia.
1.21 in
Roller Dia. (In.)
1.2100
Roller Width
7/16 in
Roller Width (mm)
11.112
Overall Length
7/16 in
Roller Diameter
1 13/64 in
Bore Diameter
3/8 in

Details

Item
Yoke Roller
Bearing Material
Stainless Steel
Bearing Type
Angular Contact Ball
Roller Material
Stainless Steel
Max. Load Axial (Lb.)
117 lb
Roller Style
Heavy Yoke
Max. Load Radial (Lb.)
494 lb
Roller Type
V Shaped
Number of Bearings
1
Roller Shape
V-Groove
Bearing Material Grade
440
For Environment
Corrosive, High Temperature
Maximum Temperature
500 Degrees F
Rolling Element Rows
2
Features
Smooth, Low Friction Motion, Unlimited Butt-Joining of Track for Long Travel Length, Wheels and Track are Replaceable, Making Maintenance Simple and Easy
V-Groove Angle
90 Degrees
Dynamic Radial Load Capacity
596 lbf
Roller Head Type
V-Groove
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Duty Type
Heavy
Load Direction
Radial, Thrust
System of Measurement
Inch
Roller Material Grade
440C
Minimum Temperature
-22 Degrees F
Closure
Double Shielded

Description

Yoke Roller, Bore Diameter 3/8 in, Closure Double Shielded, Duty Type Heavy, For Environment Corrosive, High Temperature, Overall Length 7/16 in, Roller Diameter 1 13/64 in, Roller Head Type V-Groove, Roller Material Stainless Steel, Roller Width 7/16 in, Rolling Element Rows 2, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Angular Contact Ball, Dynamic Radial Load Capacity 596 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.