Zoro Homepage

Linear Guide, 2640mm L, 20 mm W, 11.0 mm H

  • Mfr # UTTA0G2640

  • Zoro # G2164303


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Overall Length
103.93 in
Type
PW Series
Overall Width
0.787 in
Overall Height
0.433 in
Rail Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTTA0G2640
Zoro #
G2164303
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
103.93 in
Overall Width
0.787 in
Overall Height
0.433 in
Thread Size
M4
Size
0
Mounting Hole Size
M4
Thickness
0.158 in
Channel Depth
0.275 in
Manufacturer Size
0

Details

Item
Guide Rail
Type
PW Series
Rail Material
Aluminum
Mounting Hole from Shaft End
40 mm
Raceway
Aluminum
Mounting Hole Center to Center
3.15 in
Number of Rail Holes
33
Rail Finish
Clear Anodize
Temp. Range
-55 to 100 C
For Use With
PW Carriage Assembly
Number of Mounting Holes
33
Raceway Material
Aluminum
Minimum Operating Temperature
0.55 Degrees C
Maximum Operating Temperature
100 Degrees C
Series
PW
System of Measurement
Inch
Channel Material
Aluminum
Operating Temperature - Minimum
32.99 Degrees F
Requires Lubrication
Lubricant Required
Edge Angle
90 Degrees
Operating Temperature - Maximum
212 Degrees F
Channel Type
Double V-Channel
Rail Type
Channel
Load Direction
Axial, Radial
Channel Angle
90 Degrees
Mounting Hole Center to Shaft End
40 mm

Description

Guide Rail, Overall Length 103.93 in, Overall Width 0.787 in, Overall Height 0.433 in, Rail Material Aluminum, Manufacturer Size 0, Number of Mounting Holes 33, Rail Finish Clear Anodize, Rail Type Channel, System of Measurement Inch, For Use With PW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Channel Material Aluminum, Series PW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.