Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide, 2640mm L, 40 mm W, 19.7 mm H

  • Mfr # UTTS2G2640

  • Zoro # G1286187


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
103.93 in
Type
SW Series
Overall Width
1.575 in
Overall Height
0.777 in
Rail Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTTS2G2640
Zoro #
G1286187
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
103.93 in
Overall Width
1.575 in
Overall Height
0.777 in
Thread Size
M8
Size
2
Mounting Hole Size
M8
Manufacturer Size
2
Thickness
0.177 in
Channel Depth
0.6 in

Details

Item
Guide Rail
Type
SW Series
Rail Material
Steel
Rail Finish
Ground
Temp. Range
-55 to 100 C
Raceway
Hardened
Mounting Hole Center to Center
3.15 in
Number of Rail Holes
33
Mounting Hole from Shaft End
40 mm
For Use With
SW Carriage Assembly
Number of Mounting Holes
33
Series
SW
Minimum Operating Temperature
0.55 Degrees C
Maximum Operating Temperature
100 Degrees C
Raceway Material
Hardened
Rail Type
Channel
System of Measurement
Inch
Operating Temperature - Maximum
212 Degrees F
Mounting Hole Center to Shaft End
40 mm
Edge Angle
90 Degrees
Channel Angle
90 Degrees
Operating Temperature - Minimum
32.99 Degrees F
Load Direction
Axial, Radial
Channel Type
Double V-Channel
Requires Lubrication
Lubricant Required

Description

Guide Rail, Overall Length 103.93 in, Overall Width 1.575 in, Overall Height 0.777 in, Rail Material Steel, Manufacturer Size 2, Number of Mounting Holes 33, Rail Finish Ground, Rail Type Channel, System of Measurement Inch, For Use With SW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Series SW, Mounting Hole Size M8, Channel Type Double V-Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.