Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide, 480mm L, 20 mm W, 11.0 mm H

  • Mfr # UTTA0G0480

  • Zoro # G1035833


product price: $45.89
/ea

Key Features

Type
PW Series
Overall Length
18.897 in
Overall Width
0.787 in
Overall Height
0.433 in
Rail Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTTA0G0480
Zoro #
G1035833
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18.897 in
Overall Width
0.787 in
Overall Height
0.433 in
Mounting Hole Size
M4
Thread Size
M4
Size
0
Channel Depth
0.275 in
Thickness
0.158 in
Manufacturer Size
0

Details

Item
Guide Rail
Type
PW Series
Rail Material
Aluminum
Mounting Hole from Shaft End
40 mm
For Use With
PW Carriage Assembly
Mounting Hole Center to Center
3.15 in
Raceway
Aluminum
Temp. Range
-55 to 100 C
Number of Rail Holes
6
Rail Finish
Clear Anodize
Number of Mounting Holes
6
Raceway Material
Aluminum
Minimum Operating Temperature
0.55 Degrees C
Maximum Operating Temperature
100 Degrees C
Series
PW
Channel Material
Aluminum
Channel Angle
90 Degrees
Load Direction
Axial, Radial
Channel Type
Double V-Channel
Mounting Hole Center to Shaft End
40 mm
Operating Temperature - Minimum
32.99 Degrees F
Requires Lubrication
Lubricant Required
Edge Angle
90 Degrees
Rail Type
Channel
Operating Temperature - Maximum
212 Degrees F
System of Measurement
Inch

Description

Guide Rail, Overall Length 18.897 in, Overall Width 0.787 in, Overall Height 0.433 in, Rail Material Aluminum, Manufacturer Size 0, Number of Mounting Holes 6, Rail Finish Clear Anodize, Rail Type Channel, System of Measurement Inch, For Use With PW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Channel Material Aluminum, Series PW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.