Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide, 480mm L, 40 mm W, 19.7 mm H

  • Mfr # UTTRA2G0480

  • Zoro # G0831871


product price: $70.29
/ea

Key Features

Overall Length
18.897 in
Type
PW Series
Overall Width
1.575 in
Overall Height
0.777 in
Rail Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTTRA2G0480
Zoro #
G0831871
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18.897 in
Overall Width
1.575 in
Overall Height
0.777 in
Thread Size
M8
Size
2
Mounting Hole Size
M8
Thickness
0.177 in
Channel Depth
0.6 in
Manufacturer Size
2

Details

Item
Guide Rail
Type
PW Series
Rail Material
Aluminum
Raceway
Aluminum
Number of Rail Holes
6
For Use With
PW Carriage Assembly
Rail Finish
Clear Anodize
Temp. Range
-55 to 100 C
Mounting Hole Center to Center
3.15 in
Mounting Hole from Shaft End
40 mm
Number of Mounting Holes
6
Raceway Material
Aluminum
Series
PW
Minimum Operating Temperature
0.55 Degrees C
Maximum Operating Temperature
100 Degrees C
Rail Type
Channel
Operating Temperature - Maximum
212 Degrees F
Edge Angle
90 Degrees
Requires Lubrication
Lubricant Required
System of Measurement
Inch
Channel Type
C-Channel
Operating Temperature - Minimum
32.99 Degrees F
Load Direction
Radial
Channel Angle
90 Degrees
Channel Material
Aluminum
Mounting Hole Center to Shaft End
40 mm

Description

Guide Rail, Overall Length 18.897 in, Overall Width 1.575 in, Overall Height 0.777 in, Rail Material Aluminum, Manufacturer Size 2, Number of Mounting Holes 6, Rail Finish Clear Anodize, Rail Type Channel, System of Measurement Inch, For Use With PW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Channel Material Aluminum, Series PW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.