Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide, 480mm L, 40 mm W, 19.7 mm H

  • Mfr # UTTRS2G0480

  • Zoro # G2401262


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Type
SW Series
Overall Length
18.897 in
Overall Width
1.575 in
Overall Height
0.777 in
Rail Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTTRS2G0480
Zoro #
G2401262
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18.897 in
Overall Width
1.575 in
Overall Height
0.777 in
Size
2
Thread Size
M8
Mounting Hole Size
M8
Thickness
0.177 in
Manufacturer Size
2
Channel Depth
0.6 in

Details

Item
Guide Rail
Type
SW Series
Rail Material
Steel
Temp. Range
-55 to 100 C
Mounting Hole from Shaft End
40 mm
Number of Rail Holes
6
Raceway
Hardened
Rail Finish
Ground
For Use With
SW Carriage Assembly
Mounting Hole Center to Center
3.15 in
Number of Mounting Holes
6
Series
SW
Raceway Material
Hardened
Maximum Operating Temperature
100 Degrees C
Minimum Operating Temperature
0.55 Degrees C
Channel Type
C-Channel
Load Direction
Radial
Rail Type
Channel
Operating Temperature - Minimum
32.99 Degrees F
Channel Angle
90 Degrees
Edge Angle
90 Degrees
System of Measurement
Inch
Operating Temperature - Maximum
212 Degrees F
Requires Lubrication
Lubricant Required
Mounting Hole Center to Shaft End
40 mm

Description

Guide Rail, Overall Length 18.897 in, Overall Width 1.575 in, Overall Height 0.777 in, Rail Material Steel, Manufacturer Size 2, Number of Mounting Holes 6, Rail Finish Ground, Rail Type Channel, System of Measurement Inch, For Use With SW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Series SW, Mounting Hole Size M8, Channel Type C-Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.