Zoro Homepage

Linear Guide, 960mm L, 26 mm W, 15.0 mm H

  • Mfr # UTTRA1G0960

  • Zoro # G0694303


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37.79 in
Type
PW Series
Overall Width
1.024 in
Overall Height
0.591 in
Rail Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTTRA1G0960
Zoro #
G0694303
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
37.79 in
Overall Width
1.024 in
Overall Height
0.591 in
Thread Size
M5
Size
1
Mounting Hole Size
M5
Manufacturer Size
1
Channel Depth
0.433 in
Thickness
0.158 in

Description

Guide Rail, Overall Length 37.79 in, Overall Width 1.024 in, Overall Height 0.591 in, Rail Material Aluminum, Manufacturer Size 1, Number of Mounting Holes 12, Rail Finish Clear Anodize, Rail Type Channel, System of Measurement Inch, For Use With PW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Channel Material Aluminum, Series PW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.