Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide, 960mm L, 40 mm W, 19.7 mm H

  • Mfr # UTTA2G0960

  • Zoro # G1765845


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37.79 in
Type
PW Series
Overall Width
1.575 in
Overall Height
0.777 in
Rail Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTTA2G0960
Zoro #
G1765845
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
37.79 in
Overall Width
1.575 in
Overall Height
0.777 in
Mounting Hole Size
M8
Size
2
Thread Size
M8
Channel Depth
0.6 in
Thickness
0.177 in
Manufacturer Size
2

Details

Item
Guide Rail
Type
PW Series
Rail Material
Aluminum
For Use With
PW Carriage Assembly
Mounting Hole from Shaft End
40 mm
Mounting Hole Center to Center
3.15 in
Rail Finish
Clear Anodize
Raceway
Aluminum
Number of Rail Holes
12
Temp. Range
-55 to 100 C
Number of Mounting Holes
12
Raceway Material
Aluminum
Minimum Operating Temperature
0.55 Degrees C
Series
PW
Maximum Operating Temperature
100 Degrees C
Channel Type
Double V-Channel
Requires Lubrication
Lubricant Required
Operating Temperature - Minimum
32.99 Degrees F
Operating Temperature - Maximum
212 Degrees F
Rail Type
Channel
System of Measurement
Inch
Channel Material
Aluminum
Edge Angle
90 Degrees
Mounting Hole Center to Shaft End
40 mm
Channel Angle
90 Degrees
Load Direction
Axial, Radial

Description

Guide Rail, Overall Length 37.79 in, Overall Width 1.575 in, Overall Height 0.777 in, Rail Material Aluminum, Manufacturer Size 2, Number of Mounting Holes 12, Rail Finish Clear Anodize, Rail Type Channel, System of Measurement Inch, For Use With PW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Channel Material Aluminum, Series PW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.