Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide, 960mm L, 40 mm W, 19.7 mm H

  • Mfr # UTTRA2G0960

  • Zoro # G0895422


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37.79 in
Type
PW Series
Overall Width
1.575 in
Overall Height
0.777 in
Rail Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTTRA2G0960
Zoro #
G0895422
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
37.79 in
Overall Width
1.575 in
Overall Height
0.777 in
Size
2
Thread Size
M8
Mounting Hole Size
M8
Thickness
0.177 in
Channel Depth
0.6 in
Manufacturer Size
2

Details

Item
Guide Rail
Type
PW Series
Rail Material
Aluminum
Rail Finish
Clear Anodize
Raceway
Aluminum
Mounting Hole from Shaft End
40 mm
Number of Rail Holes
12
For Use With
PW Carriage Assembly
Mounting Hole Center to Center
3.15 in
Temp. Range
-55 to 100 C
Number of Mounting Holes
12
Series
PW
Maximum Operating Temperature
100 Degrees C
Minimum Operating Temperature
0.55 Degrees C
Raceway Material
Aluminum
Mounting Hole Center to Shaft End
40 mm
System of Measurement
Inch
Channel Material
Aluminum
Load Direction
Radial
Operating Temperature - Maximum
212 Degrees F
Edge Angle
90 Degrees
Rail Type
Channel
Channel Angle
90 Degrees
Channel Type
C-Channel
Operating Temperature - Minimum
32.99 Degrees F
Requires Lubrication
Lubricant Required

Description

Guide Rail, Overall Length 37.79 in, Overall Width 1.575 in, Overall Height 0.777 in, Rail Material Aluminum, Manufacturer Size 2, Number of Mounting Holes 12, Rail Finish Clear Anodize, Rail Type Channel, System of Measurement Inch, For Use With PW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Channel Material Aluminum, Series PW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.