Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide, 960mm L, 40 mm W, 19.7 mm H

  • Mfr # UTTRS2G0960

  • Zoro # G1110182


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Type
SW Series
Overall Length
37.79 in
Overall Width
1.575 in
Overall Height
0.777 in
Rail Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTTRS2G0960
Zoro #
G1110182
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
37.79 in
Overall Width
1.575 in
Overall Height
0.777 in
Thread Size
M8
Mounting Hole Size
M8
Size
2
Channel Depth
0.6 in
Thickness
0.177 in
Manufacturer Size
2

Details

Item
Guide Rail
Type
SW Series
Rail Material
Steel
Temp. Range
-55 to 100 C
For Use With
SW Carriage Assembly
Rail Finish
Ground
Number of Rail Holes
12
Raceway
Hardened
Mounting Hole from Shaft End
40 mm
Mounting Hole Center to Center
3.15 in
Number of Mounting Holes
12
Series
SW
Minimum Operating Temperature
0.55 Degrees C
Raceway Material
Hardened
Maximum Operating Temperature
100 Degrees C
Edge Angle
90 Degrees
Channel Angle
90 Degrees
Requires Lubrication
Lubricant Required
Mounting Hole Center to Shaft End
40 mm
Operating Temperature - Minimum
32.99 Degrees F
Rail Type
Channel
Channel Type
C-Channel
Load Direction
Radial
Operating Temperature - Maximum
212 Degrees F
System of Measurement
Inch

Description

Guide Rail, Overall Length 37.79 in, Overall Width 1.575 in, Overall Height 0.777 in, Rail Material Steel, Manufacturer Size 2, Number of Mounting Holes 12, Rail Finish Ground, Rail Type Channel, System of Measurement Inch, For Use With SW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Series SW, Mounting Hole Size M8, Channel Type C-Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.