Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Ring, 180 Degree, 1109.74 mm OD

  • Mfr # R761033180

  • Zoro # G2835631


product price: $4,919.99
/ea
Free Shipping & Returns

Key Features

For Use With
2NDL8
Type
180 Degrees Half Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R761033180
Zoro #
G2835631
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thread Size
M12
Dimension I (mm)
19.5 mm
Dimension D (mm)
1,109.74 mm
Dimension A (mm)
1,033 mm
Mounting Hole Size (mm)
14 mm
Dimension C (mm)
1,083.5 mm
Dimension H (mm)
24 mm
Dimension E (mm)
956.26 mm
Dimension B (mm)
982.5 mm
Inside Dia. (mm)
956.26 mm
Outside Dia. (mm)
1,109.74 mm
Dimension G (mm)
50.5 mm
Rail Width (mm)
50.5 mm
Dimension F (mm)
76.74 mm
Dimension K (mm)
12 mm
Dimension J (mm)
9 mm
Mounting Hole Size
14 mm
Mounting Screw Thread Size
M12
Rail Width
50.5 mm
Outside Diameter
1,109.74 mm
Inside Diameter
956.26 mm

Details

Item
Slide Ring
For Use With
2NDL8
Type
180 Degrees Half Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
Temp. Range
-20 to 60
Number of Rail Holes
10
Mounting Hole Center to Center "X" (mm)
1,033 mm
Minimum Temperature
-20 Degrees C
Mounting Screw Type
Socket Head Cap Screw
Number of Mounting Holes
10
Ring Type
Half Ring
Material
Steel
Finish
Precision Ground
Mounting Hole Center to Center
1,033 mm
Max. Media Temperature
60 Degrees C
Maximum Temperature
60 Degrees C

Description

Slide Ring, Ring Type Half Ring, Inside Diameter 956.26 mm, Outside Diameter 1,109.74 mm, Rail Width 50.5 mm, Compatible Grainger Part Number 2NDL8, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 1,033 mm, Mounting Screw Thread Size M12, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 10, Mounting Hole Size 14 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.