Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Ring, 180 Degree, 139.37 mm OD

  • Mfr # R12127180

  • Zoro # G2835701


product price: $461.99
/ea
Free Shipping & Returns

Key Features

For Use With
2NDL1
Type
180 Degrees Half Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R12127180
Zoro #
G2835701
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia. (mm)
114.63 mm
Dimension F (mm)
12.37 mm
Outside Dia. (mm)
139.37 mm
Dimension G (mm)
8.6 mm
Rail Width (mm)
8.6 mm
Thread Size
M3
Dimension C (mm)
135.2 mm
Dimension I (mm)
6.2 mm
Dimension J (mm)
3 mm
Dimension H (mm)
7.7 mm
Dimension E (mm)
114.63 mm
Mounting Hole Size (mm)
3.7 mm
Dimension B (mm)
118.4 mm
Dimension K (mm)
3.5 mm
Dimension D (mm)
139.37 mm
Dimension A (mm)
127 mm
Rail Width
8.6 mm
Mounting Screw Thread Size
M3
Mounting Hole Size
3.7 mm
Outside Diameter
139.37 mm
Inside Diameter
114.63 mm

Details

Item
Slide Ring
For Use With
2NDL1
Type
180 Degrees Half Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
Number of Rail Holes
4
Temp. Range
-20 to 60
Mounting Hole Center to Center "X" (mm)
127 mm
Mounting Hole Center to Center
127 mm
Number of Mounting Holes
8
Material
Steel
Ring Type
Half Ring
Minimum Temperature
-20 Degrees C
Mounting Screw Type
Socket Head Cap Screw
Finish
Precision Ground
Max. Media Temperature
60 Degrees C
Maximum Temperature
60 Degrees C

Description

Slide Ring, Ring Type Half Ring, Inside Diameter 114.63 mm, Outside Diameter 139.37 mm, Rail Width 8.6 mm, Compatible Grainger Part Number 2NDL1, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 127 mm, Mounting Screw Thread Size M3, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 8, Mounting Hole Size 3.7 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.