Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Ring, 180 Degree, 280.74 mm OD

  • Mfr # R25255180

  • Zoro # G2835686


product price: $757.99
/ea
Free Shipping & Returns

Key Features

For Use With
2NDL2
Type
180 Degrees Half Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R25255180
Zoro #
G2835686
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia. (mm)
280.74 mm
Rail Width (mm)
15.4 mm
Dimension G (mm)
15.4 mm
Dimension D (mm)
280.74 mm
Dimension K (mm)
5.75 mm
Dimension B (mm)
239.6 mm
Thread Size
M5
Dimension H (mm)
12.25 mm
Dimension C (mm)
270.4 mm
Dimension A (mm)
255 mm
Dimension J (mm)
4.5 mm
Dimension F (mm)
25.74 mm
Mounting Hole Size (mm)
5.5 mm
Inside Dia. (mm)
229.26 mm
Dimension E (mm)
229.26 mm
Dimension I (mm)
10 mm
Outside Diameter
280.74 mm
Mounting Screw Thread Size
M5
Mounting Hole Size
5.5 mm
Inside Diameter
229.26 mm
Rail Width
15.4 mm

Details

Item
Slide Ring
For Use With
2NDL2
Type
180 Degrees Half Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
Number of Rail Holes
4
Temp. Range
-20 to 60
Mounting Hole Center to Center "X" (mm)
255 mm
Number of Mounting Holes
8
Mounting Screw Type
Socket Head Cap Screw
Material
Steel
Ring Type
Half Ring
Mounting Hole Center to Center
255 mm
Finish
Precision Ground
Minimum Temperature
-20 Degrees C
Max. Media Temperature
60 Degrees C
Maximum Temperature
60 Degrees C

Description

Slide Ring, Ring Type Half Ring, Inside Diameter 229.26 mm, Outside Diameter 280.74 mm, Rail Width 15.4 mm, Compatible Grainger Part Number 2NDL2, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 255 mm, Mounting Screw Thread Size M5, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 8, Mounting Hole Size 5.5 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.