Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Ring, 180 Degree, 656.74 mm OD

  • Mfr # R44612180

  • Zoro # G2835659


product price: $1,606.99
/ea
Free Shipping & Returns

Key Features

For Use With
2NDL6
Type
180 Degrees Half Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R44612180
Zoro #
G2835659
UPC #
-
Country of Origin
United Kingdom

Dimensions

Dimension I (mm)
12.5 mm
Dimension C (mm)
638 mm
Dimension E (mm)
567.26 mm
Outside Dia. (mm)
656.74 mm
Dimension D (mm)
656.74 mm
Dimension B (mm)
586 mm
Dimension A (mm)
612 mm
Dimension F (mm)
44.74 mm
Dimension K (mm)
7 mm
Inside Dia. (mm)
567.26 mm
Rail Width (mm)
26 mm
Dimension G (mm)
26 mm
Thread Size
M6
Dimension H (mm)
15.5 mm
Dimension J (mm)
6 mm
Mounting Hole Size (mm)
6.8 mm
Mounting Hole Size
6.8 mm
Inside Diameter
567.26 mm
Mounting Screw Thread Size
M6
Outside Diameter
656.74 mm
Rail Width
26 mm

Details

Item
Slide Ring
For Use With
2NDL6
Type
180 Degrees Half Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
Number of Rail Holes
8
Temp. Range
-20 to 60
Mounting Hole Center to Center "X" (mm)
612 mm
Material
Steel
Minimum Temperature
-20 Degrees C
Finish
Precision Ground
Number of Mounting Holes
16
Mounting Screw Type
Socket Head Cap Screw
Mounting Hole Center to Center
612 mm
Ring Type
Half Ring
Max. Media Temperature
60 Degrees C
Maximum Temperature
60 Degrees C

Description

Slide Ring, Ring Type Half Ring, Inside Diameter 567.26 mm, Outside Diameter 656.74 mm, Rail Width 26 mm, Compatible Grainger Part Number 2NDL6, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 612 mm, Mounting Screw Thread Size M6, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 16, Mounting Hole Size 6.8 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.