Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Ring, 180 Degree, 875.74 mm OD

  • Mfr # R76799180

  • Zoro # G2835640


product price: $2,701.99
/ea
Free Shipping & Returns

Key Features

For Use With
2NDL7
Type
180 Degrees Half Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R76799180
Zoro #
G2835640
UPC #
-
Country of Origin
United Kingdom

Dimensions

Dimension F (mm)
76.74 mm
Inside Dia. (mm)
722.26 mm
Dimension C (mm)
849.5 mm
Dimension A (mm)
799 mm
Dimension K (mm)
12 mm
Mounting Hole Size (mm)
14 mm
Outside Dia. (mm)
875.74 mm
Dimension B (mm)
748.5 mm
Dimension I (mm)
19.5 mm
Rail Width (mm)
50.5 mm
Dimension J (mm)
9 mm
Dimension G (mm)
50.5 mm
Dimension E (mm)
722.26 mm
Thread Size
M12
Dimension H (mm)
24 mm
Dimension D (mm)
875.74 mm
Mounting Hole Size
14 mm
Mounting Screw Thread Size
M12
Inside Diameter
722.26 mm
Rail Width
50.5 mm
Outside Diameter
875.74 mm

Details

Item
Slide Ring
For Use With
2NDL7
Type
180 Degrees Half Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
Mounting Hole Center to Center "X" (mm)
799 mm
Temp. Range
-20 to 60
Number of Rail Holes
8
Ring Type
Half Ring
Mounting Screw Type
Socket Head Cap Screw
Material
Steel
Number of Mounting Holes
16
Finish
Precision Ground
Minimum Temperature
-20 Degrees C
Mounting Hole Center to Center
799 mm
Max. Media Temperature
60 Degrees C
Maximum Temperature
60 Degrees C

Description

Slide Ring, Ring Type Half Ring, Inside Diameter 722.26 mm, Outside Diameter 875.74 mm, Rail Width 50.5 mm, Compatible Grainger Part Number 2NDL7, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 799 mm, Mounting Screw Thread Size M12, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 16, Mounting Hole Size 14 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.