Zoro Homepage

Slide Ring, Full Ring, 105.37 mm OD

  • Mfr # R1293360

  • Zoro # G2835625


product price: $674.99
/ea
Free Shipping & Returns

Key Features

For Use With
2NDK9
Type
360 Degrees Full Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1293360
Zoro #
G2835625
UPC #
-
Country of Origin
United Kingdom

Dimensions

Dimension H (mm)
7.7 mm
Outside Dia. (mm)
105.37 mm
Dimension B (mm)
84.4 mm
Thread Size
M3
Dimension D (mm)
105.37 mm
Rail Width (mm)
8.6 mm
Dimension E (mm)
80.63 mm
Dimension A (mm)
93 mm
Dimension K (mm)
3.5 mm
Dimension G (mm)
8.6 mm
Dimension I (mm)
6.2 mm
Inside Dia. (mm)
80.63 mm
Dimension C (mm)
101.6 mm
Dimension F (mm)
12.37 mm
Mounting Hole Size (mm)
3.7 mm
Dimension J (mm)
3 mm
Mounting Screw Thread Size
M3
Mounting Hole Size
3.7 mm
Inside Diameter
80.63 mm
Rail Width
8.6 mm
Outside Diameter
105.37 mm

Details

Item
Slide Ring
For Use With
2NDK9
Type
360 Degrees Full Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
Temp. Range
-20 to 60
Mounting Hole Center to Center "X" (mm)
93 mm
Number of Rail Holes
8
Mounting Screw Type
Socket Head Cap Screw
Finish
Precision Ground
Minimum Temperature
-20 Degrees C
Number of Mounting Holes
20
Ring Type
Full Ring
Material
Steel
Mounting Hole Center to Center
93 mm
Max. Media Temperature
60 Degrees C
Maximum Temperature
60 Degrees C

Description

Slide Ring, Ring Type Full Ring, Inside Diameter 80.63 mm, Outside Diameter 105.37 mm, Rail Width 8.6 mm, Compatible Grainger Part Number 2NDK9, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 93 mm, Mounting Screw Thread Size M3, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 20, Mounting Hole Size 3.7 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.