Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Ring, Full Ring, 1109.74 mm OD

  • Mfr # R761033360

  • Zoro # G2835546


product price: $9,653.99
/ea
Free Shipping & Returns

Key Features

For Use With
2NDL8
Type
360 Degrees Full Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R761033360
Zoro #
G2835546
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thread Size
M12
Dimension B (mm)
982.5 mm
Dimension H (mm)
24 mm
Outside Dia. (mm)
1,109.74 mm
Dimension I (mm)
19.5 mm
Dimension K (mm)
12 mm
Dimension J (mm)
9 mm
Inside Dia. (mm)
956.26 mm
Mounting Hole Size (mm)
14 mm
Dimension F (mm)
76.74 mm
Dimension G (mm)
50.5 mm
Dimension E (mm)
956.26 mm
Dimension C (mm)
1,083.5 mm
Dimension A (mm)
1,033 mm
Dimension D (mm)
1,109.74 mm
Rail Width (mm)
50.5 mm
Mounting Hole Size
14 mm
Mounting Screw Thread Size
M12
Inside Diameter
956.26 mm
Rail Width
50.5 mm
Outside Diameter
1,109.74 mm

Details

Item
Slide Ring
For Use With
2NDL8
Type
360 Degrees Full Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
Mounting Hole Center to Center "X" (mm)
1,033 mm
Temp. Range
-20 to 60
Number of Rail Holes
20
Mounting Hole Center to Center
1,033 mm
Number of Mounting Holes
20
Ring Type
Full Ring
Finish
Precision Ground
Material
Steel
Mounting Screw Type
Socket Head Cap Screw
Minimum Temperature
-20 Degrees C
Max. Media Temperature
60 Degrees C
Maximum Temperature
60 Degrees C

Description

Slide Ring, Ring Type Full Ring, Inside Diameter 956.26 mm, Outside Diameter 1,109.74 mm, Rail Width 50.5 mm, Compatible Grainger Part Number 2NDL8, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 1,033 mm, Mounting Screw Thread Size M12, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 20, Mounting Hole Size 14 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.