Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Ring, Full Ring, 139.37 mm OD

  • Mfr # R12127360

  • Zoro # G2835616


product price: $784.99
/ea
Free Shipping & Returns

Key Features

For Use With
2NDL1
Type
360 Degrees Full Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R12127360
Zoro #
G2835616
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia. (mm)
114.63 mm
Dimension J (mm)
3 mm
Thread Size
M3
Dimension A (mm)
127 mm
Dimension K (mm)
3.5 mm
Rail Width (mm)
8.6 mm
Dimension C (mm)
135.2 mm
Dimension B (mm)
118.4 mm
Dimension D (mm)
139.37 mm
Dimension E (mm)
114.63 mm
Dimension G (mm)
8.6 mm
Dimension F (mm)
12.37 mm
Mounting Hole Size (mm)
3.7 mm
Dimension I (mm)
6.2 mm
Dimension H (mm)
7.7 mm
Outside Dia. (mm)
139.37 mm
Mounting Screw Thread Size
M3
Outside Diameter
139.37 mm
Mounting Hole Size
3.7 mm
Rail Width
8.6 mm
Inside Diameter
114.63 mm

Details

Item
Slide Ring
For Use With
2NDL1
Type
360 Degrees Full Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
Mounting Hole Center to Center "X" (mm)
127 mm
Temp. Range
-20 to 60
Number of Rail Holes
8
Material
Steel
Ring Type
Full Ring
Minimum Temperature
-20 Degrees C
Mounting Screw Type
Socket Head Cap Screw
Number of Mounting Holes
8
Finish
Precision Ground
Mounting Hole Center to Center
127 mm
Max. Media Temperature
60 Degrees C
Maximum Temperature
60 Degrees C

Description

Slide Ring, Ring Type Full Ring, Inside Diameter 114.63 mm, Outside Diameter 139.37 mm, Rail Width 8.6 mm, Compatible Grainger Part Number 2NDL1, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 127 mm, Mounting Screw Thread Size M3, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 8, Mounting Hole Size 3.7 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.