Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Ring, Full Ring, 184.74 mm OD

  • Mfr # R25159360

  • Zoro # G2835607


product price: $797.99
/ea
Free Shipping & Returns

Key Features

For Use With
2NDL3
Type
360 Degrees Full Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R25159360
Zoro #
G2835607
UPC #
-
Country of Origin
United Kingdom

Dimensions

Dimension B (mm)
143.6 mm
Thread Size
M5
Dimension G (mm)
15.4 mm
Rail Width (mm)
15.4 mm
Dimension H (mm)
12.25 mm
Dimension J (mm)
4.5 mm
Outside Dia. (mm)
184.74 mm
Dimension I (mm)
10 mm
Dimension A (mm)
159 mm
Dimension D (mm)
184.74 mm
Dimension F (mm)
25.74 mm
Dimension C (mm)
174.4 mm
Dimension K (mm)
5.75 mm
Dimension E (mm)
133.26 mm
Mounting Hole Size (mm)
5.5 mm
Inside Dia. (mm)
133.26 mm
Rail Width
15.4 mm
Mounting Hole Size
5.5 mm
Mounting Screw Thread Size
M5
Outside Diameter
184.74 mm
Inside Diameter
133.26 mm

Details

Item
Slide Ring
For Use With
2NDL3
Type
360 Degrees Full Ring
Rail Material
Steel
Rail Finish
Precision Ground
Screw Type
Socket Head Cap Screw
Mounting Hole Center to Center "X" (mm)
159 mm
Number of Rail Holes
8
Temp. Range
-20 to 60
Number of Mounting Holes
8
Mounting Screw Type
Socket Head Cap Screw
Minimum Temperature
-20 Degrees C
Finish
Precision Ground
Mounting Hole Center to Center
159 mm
Ring Type
Full Ring
Material
Steel
Max. Media Temperature
60 Degrees C
Maximum Temperature
60 Degrees C

Description

Slide Ring, Ring Type Full Ring, Inside Diameter 133.26 mm, Outside Diameter 184.74 mm, Rail Width 15.4 mm, Compatible Grainger Part Number 2NDL3, Finish Precision Ground, Material Steel, Mounting Hole Center to Center 159 mm, Mounting Screw Thread Size M5, Mounting Screw Type Socket Head Cap Screw, Number of Mounting Holes 8, Mounting Hole Size 5.5 mm, Maximum Temperature 60 Degrees C, Minimum Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.