Shop BISHOP-WISECARVER

YokeRlr, 3/8", 1-13/64", V-Grv, DblSeal

  • Mfr # WDW2SSX
  • Zoro # G0984365

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.3750
Bore Dia. (mm)
9.525
Max. Load Axial (Lb.)
90 lb
Roller Style
Heavy Yoke
Size
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WDW2SSX
Zoro #
G0984365
UPC #
-
Country of Origin
Switzerland

Dimensions

Bore Dia. (In.)
0.3750
Bore Dia. (mm)
9.525
Size
2
Roller Dia. (In.)
1.2100
Roller Dia. (mm)
30.730
Roller Width (In.)
0.4380
Roller Width
7/16 in
Roller Dia.
1.21 in
Roller Width (mm)
11.112
Bore Dia.
0.375 in
Roller Diameter
1 13/64 in
Bore Diameter
3/8 in
Overall Length
7/16 in
Wire Rope Length
7/16 in
Length
7/16 in
Fits Chest Size
Low Friction Motion, Unlimited Butt-Joining of Track for Long Travel Length, Wheels and Track are Replaceable

Details

Item
Yoke Roller
Max. Load Axial (Lb.)
90 lb
Roller Style
Heavy Yoke
Roller Shape
V-Groove
Bearing Type
Angular Contact Ball
Number of Bearings
1
Roller Type
V Shaped
Max. Load Radial (Lb.)
544 lb
Bearing Material
Stainless Steel
Roller Material
Stainless Steel
Roller Material Grade
440C
Dynamic Radial Load Capacity
596 lbf
Seal Material
NBR
Closure
Double Sealed
Bearing Material Grade
Type 440
V-Groove Angle
90 Degrees
Standards
FDA Approved
Minimum Temperature
-22 Degrees F
Duty Type
Heavy
For Environment
Clean Room, Washdown
Resistance Properties
Corrosion-Resistant
Seal Type
Contact
Load Direction
Radial, Thrust
Features
Low Friction Motion, Unlimited Butt-Joining of Track for Long Travel Length, Wheels and Track are Replaceable
Maximum Temperature
212 Degrees F
Rolling Element Rows
2
Roller Head Type
V-Groove
System of Measurement
Inch
Number of Rows
2

Description

Yoke Roller, Bore Diameter 3/8 in, Closure Double Sealed, Duty Type Heavy, For Environment Washdown, Overall Length 7/16 in, Roller Diameter 1 13/64 in, Roller Head Type V-Groove, Roller Material Stainless Steel, Roller Width 7/16 in, Rolling Element Rows 2, Seal Type Contact, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade 440, Bearing Type Angular Contact Ball, Dynamic Radial Load Capacity 596 lbf

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.