Shop BISLEY
Create Account
ANSI Type O Class 1 Extreme Cold Jacket
- Mfr # 341M6460H-NV/S
- Zoro # G424210280
product price:Â
$
174.99
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
- 341M6460H-NV/S
- Zoro #
- G424210280
- UPC #
- -
- Country of Origin
- China
Description
Durable waterproof 300D polyester shell with PU coating provides reliable protection in wet conditions, 20.26 oz multi-layer insulation, including 10.62 oz Sorona Aura insulation delivers exceptional warmth in extreme cold down to -51 DegF (-46 DegC), Detachable insulated hood offers customizable head coverage, Back elastic waist helps prevent cold drafts from entering, Twin chest and waist patch pockets with flap closure for secure storage, 50+ UPF sun protection, 2" retroreflective two-tone tape enhances visibility, Meets ANSI/ISEA 107-2020 Type O Class 1