Shop REFLECTIVE APPAREL
See all product information
Create Account
ANSI Type R Class 3 Waterproof Jacket
- Mfr # 403ET-LB-LG
- Zoro # G924206028
product price:Â
$
54.15
/ea
Key Features
Size
L
Color
Hi-Vis Yellow/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403ET-LB-LG
- Zoro #
- G924206028
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow/Black
Dimensions
- Size
- L
Description
100% woven polyester/100% nylon black bottom for lightweight durability, Vented back design for increased airflow and improved breathability, Contoured vented side panels for added ventilation, Adjustable sculpted hood with extended bill provides coverage from wind and rain, Metal snap closure provides secure, reliable fastening, 2" retroreflective silver tape with 360 Deg reflective coverage enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.