ANSI Type R Class 2 Vented Coverall, Industrial Wash Durable
- Mfr # 314M6369H-ON/2X
- Zoro # G524203946
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 314M6369H-ON/2X
- Zoro #
- G524203946
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Color
- Hi-Vis Orange
Description
65% Polyester / 35% Cotton industrial-wash durable fabric combines lightweight comfort with long-lasting wear, Upper 5.6 oz / Lower 7.2 oz construction provides durability where needed without sacrificing comfort, Moisture-wicking fabric with ventilation under arms and back promotes airflow in high heat stress area, Navy bottom helps hide dirt, Two-button adjustable sleeve cuff provides a secure, customizable fit, Two-piece structured collar maintains shape for a professional look, Double-layered knees provide extra durability in high-wear areas, Front YKK zipper with hidden snap & two-way waist zipper allows easy donning, doffing, and bottom separation for flexibility and convenience, 8 multi-functional pockets with side access & shoulder mic tabs provide practical storage for tools and communication devices, 2" retroreflective silver segmented tape below knees for enhanced visibility, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.