Shop BISLEY
See all product information
Create Account
ANSI Type R Class 2 Women's Vented Long Sleeve Button Down, Industrial Wash Durable
- Mfr # 312W6367H-YN/L
- Zoro # G524212368
product price:Â
$
76.29
/ea
Key Features
Size
L
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312W6367H-YN/L
- Zoro #
- G524212368
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Size
- L
Description
65% Polyester / 35% Cotton industrial-wash durable fabric combines lightweight comfort with long-lasting wear, 4.5 oz lightweight fabric provides all-day comfort, Moisture-wicking fabric with ventilation under arms and back promotes airflow in high heat stress area, Two-button adjustable sleeve cuff provides a secure, customizable fit, Two-piece structured collar maintains shape for a professional look, Navy bottom helps hide dirt, Two chest pockets with touch tape closure and reinforced stitching for convenience, Mic tabs at shoulders provide easy access for communication devices, 2" retroreflective silver tape for enhanced visibility, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.