ANSI Type R Class 3 Bomber Jacket with Built-In Padded Lining
- Mfr # 333M6730T-YLNV/S
- Zoro # G624212381
product price:Â
$
57.59
/ea
Key Features
Color
Hi-Vis Yellow
Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333M6730T-YLNV/S
- Zoro #
- G624212381
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- S
Details
- Color
- Hi-Vis Yellow
Description
Durable waterproof 300D polyester shell with taped seams provides reliable protection in wet conditions, Quilted lining adds warmth, Zipper closure ensures easy on/off, UPF 50+ sun protection, Two waist hand-warmer pockets and two pen pockets provide convenience, 2" retroreflective silver tape enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.