Shop BISLEY
See all product information
Create Account
ANSI Type R Class 3 Coverall with X-Back
- Mfr # 344M6453X-YLNV/M
- Zoro # G324206703
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Size
M
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 344M6453X-YLNV/M
- Zoro #
- G324206703
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Size
- M
Description
Waterproof 300D polyester ripstop with PU coating provides reliable protection in wet conditions, 20.26 oz multi-layer insulation, including 10.62 oz Sorona Aura insulation delivers exceptional warmth in extreme cold down to -51 DegF (-46 DegC), Double-layered knees adds durability for high-wear areas, Long side leg vent with zipper and press-snap closure allows ventilation, Detachable insulated hood offers adaptable coverage, Rib cuffs with thumb opening seals out cold, Zipper closure with touch tape storm flap shields against wind and rain, UPF 50+ sun protection, Two chest pockets with flap closure and two front angled pockets, 2" retroreflective silver X-taped pattern on back plus back hem and sleeve biomotion taping for enhanced visibility , Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.