Shop BISLEY
See all product information
Create Account
ANSI Type R Class 3 Ripstop 5-in-1 Jacket with Class 2 Zip-Out Inner Jacket
- Mfr # 333M6375H-OR/M
- Zoro # G424205743
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Orange
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333M6375H-OR/M
- Zoro #
- G424205743
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Color
- Hi-Vis Orange
Description
Durable waterproof 300D polyester oxford shell with PU coating provides reliable protection in wet conditions, Waterproof up to 10,000 mm H2O provides reliable protection from heavy rain, Navy bottom helps hide dirt, UPF 50+ sun protection, 2" retroreflective silver segmented tape for enhanced visibility , Meets ANSI/ISEA 107-2020 Type R Class 3 (Outer Jacket) and Type R Class 2 (Zip-Out Inner Jacket)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.