ANSI Type R Class 3 Soft Shell Jacket
- Mfr # 333M6979T-OR/XL
- Zoro # G224211821
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333M6979T-OR/XL
- Zoro #
- G224211821
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Color
- Hi-Vis Orange
Description
8.85 oz polyester fleece provides warmth, Water-resistant fabric with breathable membrane keeps wearer dry, Zipper closure ensures easy on/off, UPF 50+ sun protection, Two waist pockets with zipper closures provides secure storage and easy access, Chest pocket with waterproof zipper protects valuables from water and moisture, 2" retroreflective silver segmented tape enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.