Shop BISLEY
See all product information
Create Account
Bib Overall
- Mfr # 318M6459T-NV/L
- Zoro # G224205851
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 318M6459T-NV/L
- Zoro #
- G224205851
- UPC #
- -
- Country of Origin
- China
- Color
- Navy
Dimensions
- Size
- L
Description
Waterproof 300D polyester ripstop with PU coating provides reliable protection in wet conditions, 20.26 oz multi-layer insulation, including 10.62 oz Sorona Aura insulation delivers exceptional warmth in extreme cold down to -51 DegF (-46 DegC), Heavy-duty adjustable elastic shoulder straps with buckle closure ensure secure fit, Double-layered knees add durability for high-wear areas, Long side leg vent with zipper and press-snap closure allows ventilation, Twin chest zip pockets and two front angled pockets provide convenient storage, 50+ UPF sun protection, 2" retroreflective two-tone tape around leg enhances visibility, Meets ANSI/ISEA 107-2020 Class E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.