Zoro Homepage

Bomber Jacket, Polyester, Polyurethane, Class 3 R, Hi-Vis Yellow, L

  • Mfr # 333M6730T-YLNV/L

  • Zoro # G811775217


product price: $43.69
/ea

Key Features

Material
Polyester, Polyurethane
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333M6730T-YLNV/L
Zoro #
G811775217
UPC #
616314821929
Country of Origin
China

Dimensions

Size
L
Length
62 cm
Reflective Stripe Width
2 in
Maximum Chest Size
41 in
Size-Body Type
Regular
Minimum Chest Size
40 in

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Bomber Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size L, Number of Outside Pockets 4, Includes Hood No, Hood Style None, Maximum Chest Size 41 in, Material Polyester, Polyurethane, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features None, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.