Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bomber Jacket, Polyester, Polyurethane, Class 3 R, Hi-Vis Yellow, M

  • Mfr # 333M6730T-YLNV/M

  • Zoro # G911775209


product price: $43.69
/ea

Key Features

Material
Polyester, Polyurethane
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333M6730T-YLNV/M
Zoro #
G911775209
UPC #
616314821912
Country of Origin
China

Dimensions

Size
M
Length
59 cm
Maximum Chest Size
38 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
38 in

Details

Item
Bomber Jacket
Material
Polyester, Polyurethane
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
4
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
50+ UPF Sun Protection
Water-Resistant
Yes
Front Stripe Pattern
Double Horizontal
Garment Type
Jacket
Includes Removable Liner
No
Hood Style
None
Series
333M6730T
Gender
Men's
Reflective Stripe Main Color
Silver
Includes Lining
Yes
Back Stripe Pattern
Double Horizontal
Style
Bomber Jacket
Reflective Stripe Locations
Back, Front
Includes Hood
No
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Bomber Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size M, Number of Outside Pockets 4, Includes Hood No, Hood Style None, Maximum Chest Size 38 in, Material Polyester, Polyurethane, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features None, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.