Shop BISLEY
See all product information
Create Account
Dual-Certified AR/FR Women's Ripstop Coverall, Industrial Wash Durable
- Mfr # 385WFRHC-ON/XL
- Zoro # G524206251
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Color
Orange/Navy
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385WFRHC-ON/XL
- Zoro #
- G524206251
- UPC #
- -
- Country of Origin
- China
- Color
- Orange/Navy
Dimensions
- Size
- XL
Description
ARC Rating: PPE 2, ATPV 8.9 cal/cm2, Lightweight 6 oz FR inherent ripstop fabric delivers durable, flame-resistant protection with long-lasting performance, High tenacity Aramid thread withstands stress during fire exposure and high temperatures, 1% antistatic helps reduce electrostatic discharge (ESD), Melamine FR buttons and FR closures provide durable fastening, Two-button adjustable sleeve cuff provides a secure, customizable fit, Two-piece structured collar maintains shape for a professional look, Navy bottom to help hide dirt, 8 multi-functional pockets with side access and shoulder mic tabs provide easy access to tools and communication devices, 2" FR retroreflective silver below knees for enhanced visibility, Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 , Meets ANSI/ISEA 107-2020 Type R Class 2 (Hi-Vis Yellow Only), OEKO-TEX Standard 100, EN ISO 1149-3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.