Dual-Certified AR/FR Women's Ripstop Industrial Cargo Pant, Industrial Wash Durable
- Mfr # 385WFRCP-NV/6R
- Zoro # G524210456
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Size
6R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 385WFRCP-NV/6R
- Zoro #
- G524210456
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 6R
Details
- Color
- Navy
Description
ARC Rating: PPE 2, ATPV 9.0 cal/cm2, Lightweight 6 oz FR inherent ripstop fabric delivers durable, flame-resistant protection with long-lasting performance, High tenacity Aramid thread withstands stress during fire exposure and high temperatures, 2% antistatic helps reduce electrostatic discharge (ESD), Front waistband button with curved design ensures a secure fit and prevents gaping at the back for added comfort, Melamine FR buttons and FR closures provide durable fastening, Wide belt loops for added convenience, Two cargo pockets on side legs, two rear hip pockets, and two front pockets provide convenient storage, Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 standards, OEKO-TEX Standard 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.