Shop BISLEY
See all product information
Create Account
Dual-Certified AR/FR Women's Ripstop Long Sleeve Button Down, Industrial Wash Durable
- Mfr # 385WFRHS-ON/4X
- Zoro # G324212674
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
Orange/Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385WFRHS-ON/4X
- Zoro #
- G324212674
- UPC #
- -
- Country of Origin
- China
- Color
- Orange/Navy
Dimensions
- Size
- 4XL
Description
ARC Rating: PPE 2, ATPV 8.9 cal/cm2, Lightweight 6 oz FR inherent ripstop fabric delivers durable, flame-resistant protection with long-lasting performance , High tenacity Aramid thread withstands stress during fire exposure and high temperatures, 1% antistatic helps reduce electrostatic discharge (ESD), Melamine FR buttons and FR closures provide durable fastening, Two-piece structured collar maintains shape for a professional look, Navy bottom helps hide dirt, Two chest pockets with secure snap closure and shoulder mic tabs provide convenient, accessible storage, 2" retroreflective silver H-tape for enhanced visibility, Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023, Meets ANSI/ISEA 107-2020 Type R Class 2 (Hi-Vis Yellow Only), OEKO-TEX Standard 100, EN 1149-3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.