Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Cold Jacket, Polyester, Class 3 R, Hi-Vis Orange, M

  • Mfr # 343M6450X-ORNV/M

  • Zoro # G411775242


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
5
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343M6450X-ORNV/M
Zoro #
G411775242
UPC #
616314715785
Country of Origin
China

Dimensions

Size
M
Maximum Chest Size
38 in
Sleeve Length
32 to 34 in
Minimum Chest Size
38 in
Size-Body Type
Regular

Details

Item
Extreme Cold Jacket
Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
5
ANSI Class
3
ANSI Type
R
Lining Material
Built-In
Insulated for Cold Conditions
Yes
Standards
ANSI, CSA Z96
Features
Back Elastic Waist to Help Prevent Cold Draft from Entering
Back Stripe Pattern
X
Gender
Men's
Includes Hood
Yes
Hood Style
Detachable
Water-Resistant
Yes
Waist Style
Elastic
Series
343M6450X
Insulation Material
Sorona Aura
Temperature Rating
Down to -51 Degrees F
Fabric Weight
20.26 oz
Reflective Stripe Locations
Back
Front Stripe Pattern
X
Cuff Style
Rib
Style
Extreme Cold Jacket
Garment Type
Jacket
Includes
Hood Yes
Reflective Stripe Border Type
None
Includes Removable Liner
No
Reflective Tape Type
Prismatic

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Extreme Cold Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Orange, Size M, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 38 in, Material Polyester, Temperature Rating Down to -51 Degrees F, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI, CSA Z96, Minimum Chest Size 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.