Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Cold Jacket, Polyester, Class 3 R, Hi-Vis Orange, S

  • Mfr # 343M6450X-ORNV/S

  • Zoro # G811775231


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
5
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343M6450X-ORNV/S
Zoro #
G811775231
UPC #
616314715747
Country of Origin
China

Dimensions

Size
S
Maximum Chest Size
36 in
Sleeve Length
30 to 32 in
Size-Body Type
Regular
Minimum Chest Size
36 in

Details

Item
Extreme Cold Jacket
Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
5
ANSI Class
3
ANSI Type
R
Lining Material
Built-In
Insulated for Cold Conditions
Yes
Standards
ANSI, CSA Z96
Features
Back Elastic Waist to Help Prevent Cold Draft from Entering
Waist Style
Elastic
Style
Extreme Cold Jacket
Insulation Material
Sorona Aura
Hood Style
Detachable
Front Stripe Pattern
X
Garment Type
Jacket
Includes
Hood Yes
Back Stripe Pattern
X
Fabric Weight
20.26 oz
Includes Hood
Yes
Cuff Style
Rib
Series
343M6450X
Water-Resistant
Yes
Reflective Stripe Locations
Back
Temperature Rating
Down to -51 Degrees F
Gender
Men's
Includes Removable Liner
No
Reflective Stripe Border Type
None
Reflective Tape Type
Prismatic

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Extreme Cold Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Orange, Size S, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 36 in, Material Polyester, Temperature Rating Down to -51 Degrees F, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI, CSA Z96, Minimum Chest Size 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.