Zoro Homepage

Extreme Cold Jacket, Polyester, Class 3 R, Hi-Vis Orange, XL

  • Mfr # 343M6450X-ORNV/XL

  • Zoro # G111775221


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Size
XL
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343M6450X-ORNV/XL
Zoro #
G111775221
UPC #
616314715860
Country of Origin
China

Dimensions

Size
XL
Sleeve Length
36 to 38 in
Length
63 cm
Maximum Chest Size
42 in
Minimum Chest Size
42 in
Size-Body Type
Regular

Details

Item
Extreme Cold Jacket
Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
5
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
R
Lining Material
Polyester Taffeta
Insulated for Cold Conditions
Yes
Standards
ANSI, CSA Z96
Features
Back Elastic Waist to Help Prevent Cold Draft from Entering
Includes
Hood Yes
Front Stripe Pattern
X
Water-Resistant
Yes
Garment Type
Jacket
Fabric Weight
20.26 oz
Includes Hood
Yes
Gender
Men's
Style
Extreme Cold Jacket
Back Stripe Pattern
X
Waist Style
Elastic
Cuff Style
Rib
Hood Style
Detachable
Insulation Material
Sorona Aura
Series
343M6450X
Reflective Stripe Locations
Back
Temperature Rating
Down to -51 Degrees F
Reflective Stripe Border Type
None
Reflective Tape Type
Prismatic
Includes Removable Liner
No

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Extreme Cold Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Orange, Size XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 42 in, Material Polyester, Temperature Rating Down to -51 Degrees F, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI, CSA Z96, Minimum Chest Size 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.