Zoro Homepage

Extreme Cold Jacket, Polyester, Class 3 R, Hi-Vis Yellow, 5XL

  • Mfr # 343M6450X-YLNV/5X

  • Zoro # G111775276


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
5
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343M6450X-YLNV/5X
Zoro #
G111775276
UPC #
616314761584
Country of Origin
China

Dimensions

Size
5XL
Sleeve Length
44 to 46 in
Maximum Chest Size
50 in
Size-Body Type
Regular
Minimum Chest Size
50 in

Details

Item
Extreme Cold Jacket
Material
Polyester
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
5
ANSI Class
3
ANSI Type
R
Lining Material
Built-In
Insulated for Cold Conditions
Yes
Standards
ANSI, CSA Z96
Features
Back Elastic Waist to Help Prevent Cold Draft from Entering
Gender
Men's
Back Stripe Pattern
X
Includes Hood
Yes
Style
Extreme Cold Jacket
Water-Resistant
Yes
Includes
Hood Yes
Fabric Weight
20.26 oz
Series
343M6450X
Reflective Stripe Locations
Back
Hood Style
Detachable
Temperature Rating
Down to -51 Degrees F
Garment Type
Jacket
Cuff Style
Rib
Front Stripe Pattern
X
Waist Style
Elastic
Insulation Material
Sorona Aura
Reflective Stripe Border Type
None
Reflective Tape Type
Prismatic
Includes Removable Liner
No

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Extreme Cold Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size 5XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 50 in, Material Polyester, Temperature Rating Down to -51 Degrees F, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI, CSA Z96, Minimum Chest Size 50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.