Zoro Homepage

Extreme Cold Jacket, Polyester, Class 3 R, Hi-Vis Yellow, M

  • Mfr # 343M6450X-YLNV/M

  • Zoro # G411775303


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343M6450X-YLNV/M
Zoro #
G411775303
UPC #
616314728068
Country of Origin
China

Dimensions

Size
M
Length
60 cm
Maximum Chest Size
38 in
Sleeve Length
32 to 34 in
Minimum Chest Size
38 in
Size-Body Type
Regular

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Extreme Cold Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size M, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 38 in, Material Polyester, Temperature Rating Down to -51 Degrees F, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI, CSA Z96, Minimum Chest Size 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.