Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Jacket, Polyester, Class 3 R, Hi-Vis Yellow, 3XL

  • Mfr # 333M6375H-YL/3XL

  • Zoro # G411775297


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Outside Pockets
8
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333M6375H-YL/3XL
Zoro #
G411775297
UPC #
616314803185
Country of Origin
China

Dimensions

Size
3XL
Maximum Chest Size
50 1/2 in
Size-Body Type
Regular
Minimum Chest Size
46 in

Details

Item
Hi-Vis Jacket
Material
Polyester
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Outside Pockets
8
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
50+ UPF Sun Protection, Navy Bottom Helps Hide Dirt
Garment Type
Jacket
Reflective Stripe Locations
Back, Front
Front Stripe Pattern
H
Style
Ripstop Jacket
Series
333M6375H
Gender
Men's
Reflective Stripe Main Color
Silver
Hood Style
Detachable
Includes Removable Liner
Yes
Includes Hood
Yes
Back Stripe Pattern
H
Includes Lining
Yes
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Ripstop Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size 3XL, Number of Outside Pockets 8, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 50 1/2 in, Material Polyester, Temperature Rating Not Applicable, Includes Removable Liner Yes, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Navy Bottom, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.