Zoro Homepage

Hi-Vis Jacket, Polyester, Class 3 R, Hi-Vis Yellow, XL

  • Mfr # 333M6375H-YL/XL

  • Zoro # G411775228


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Outside Pockets
8
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333M6375H-YL/XL
Zoro #
G411775228
UPC #
616314803109
Country of Origin
China

Dimensions

Size
XL
Maximum Chest Size
44 1/2 in
Minimum Chest Size
42 in
Size-Body Type
Regular

Details

Item
Hi-Vis Jacket
Material
Polyester
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Outside Pockets
8
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
50+ UPF Sun Protection, Navy Bottom Helps Hide Dirt
Style
Ripstop Jacket
Reflective Stripe Main Color
Silver
Garment Type
Jacket
Hood Style
Detachable
Series
333M6375H
Includes Removable Liner
Yes
Gender
Men's
Front Stripe Pattern
H
Includes Lining
Yes
Reflective Stripe Locations
Back, Front
Back Stripe Pattern
H
Includes Hood
Yes
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Ripstop Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size XL, Number of Outside Pockets 8, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 44 1/2 in, Material Polyester, Temperature Rating Not Applicable, Includes Removable Liner Yes, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Navy Bottom, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.