Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HI VIS JACKET, Polyester, Class E Orange, 2XL

  • Mfr # 318M6452T-ORNV/2X

  • Zoro # G711775218


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Features
Back Elastic Waist to Help Prevent Cold Draft from Entering
Standards
ANSI
Insulated for Cold Conditions
Yes
Fabric Weight
20.26 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
318M6452T-ORNV/2X
Zoro #
G711775218
UPC #
616314728624
Country of Origin
China

Dimensions

Size
2XL
Maximum Chest Size
47 1/2 in
Size-Body Type
Regular
Maximum Waist Size
40 in

Details

Item
HI VIS JACKET
Material
Polyester
Color
Orange
Features
Back Elastic Waist to Help Prevent Cold Draft from Entering
Standards
ANSI
Insulated for Cold Conditions
Yes
Fabric Weight
20.26 oz
Reflective Stripe Locations
Back, Front
Style
Bib Overall
Temperature Rating
Down to -51 Degrees F
Gender
Men's
Series
318M6452T
Insulation Material
Sorona(R) Aura
Water-Resistant
Yes
Garment Type
Overalls
Front Stripe Pattern
Double Horizontal
Front Closure Type
Zipper and Press Snap
ANSI Class
E
Inseam
31 in
Number of Outside Pockets
4
Includes Lining
No
Reflective Stripe Border Type
None
Reflective Tape Type
Prismatic
Fly Closure Type
Zipper

Description

Bib Overalls, Garment Type Overalls, ANSI Class E, Gender Men's, Style Bib Overall, Color Orange, Material Polyester, Waist Closure Not Applicable, Number of Outside Pockets 4, Size 2XL, Inseam 31 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -51 Degrees F, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Maximum Waist Size 40 in, Fly Closure Type Zipper, Includes Lining No, Size-Body Type Regular, Standards ANSI, Minimum Waist Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.