Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HI VIS JACKET, Polyester, Class E Orange, 4XL

  • Mfr # 318M6452T-ORNV/4X

  • Zoro # G211775244


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Features
Back Elastic Waist to Help Prevent Cold Draft from Entering
Standards
ANSI
Insulated for Cold Conditions
Yes
Fabric Weight
20.26 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318M6452T-ORNV/4X
Zoro #
G211775244
UPC #
616314728709
Country of Origin
China

Dimensions

Size
4XL
Maximum Chest Size
54 in
Maximum Waist Size
44 in
Size-Body Type
Regular

Details

Item
HI VIS JACKET
Material
Polyester
Color
Orange
Features
Back Elastic Waist to Help Prevent Cold Draft from Entering
Standards
ANSI
Insulated for Cold Conditions
Yes
Fabric Weight
20.26 oz
Water-Resistant
Yes
Reflective Stripe Locations
Back, Front
Front Stripe Pattern
Double Horizontal
Insulation Material
Sorona(R) Aura
Gender
Men's
Front Closure Type
Zipper and Press Snap
Style
Bib Overall
Temperature Rating
Down to -51 Degrees F
Garment Type
Overalls
Series
318M6452T
ANSI Class
E
Reflective Stripe Border Type
None
Number of Outside Pockets
4
Reflective Tape Type
Prismatic
Includes Lining
No
Inseam
31 in
Fly Closure Type
Zipper

Description

Bib Overalls, Garment Type Overalls, ANSI Class E, Gender Men's, Style Bib Overall, Color Orange, Material Polyester, Waist Closure Not Applicable, Number of Outside Pockets 4, Size 4XL, Inseam 31 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -51 Degrees F, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Maximum Waist Size 44 in, Fly Closure Type Zipper, Includes Lining No, Size-Body Type Regular, Standards ANSI, Minimum Waist Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.