Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HI VIS JACKET, Polyester, Class E Orange, 5XL

  • Mfr # 318M6452T-ORNV/5X

  • Zoro # G511775234


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Features
Back Elastic Waist to Help Prevent Cold Draft from Entering
Standards
ANSI
Insulated for Cold Conditions
Yes
Fabric Weight
20.26 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318M6452T-ORNV/5X
Zoro #
G511775234
UPC #
616314761669
Country of Origin
China

Dimensions

Size
5XL
Maximum Chest Size
57 in
Maximum Waist Size
46 in
Size-Body Type
Regular

Details

Item
HI VIS JACKET
Material
Polyester
Color
Orange
Features
Back Elastic Waist to Help Prevent Cold Draft from Entering
Standards
ANSI
Insulated for Cold Conditions
Yes
Fabric Weight
20.26 oz
Temperature Rating
Down to -51 Degrees F
Reflective Stripe Locations
Back, Front
Front Closure Type
Zipper and Press Snap
Front Stripe Pattern
Double Horizontal
Gender
Men's
Insulation Material
Sorona(R) Aura
Water-Resistant
Yes
Garment Type
Overalls
Series
318M6452T
Style
Bib Overall
ANSI Class
E
Reflective Tape Type
Prismatic
Fly Closure Type
Zipper
Inseam
31 in
Reflective Stripe Border Type
None
Includes Lining
No
Number of Outside Pockets
4

Description

Bib Overalls, Garment Type Overalls, ANSI Class E, Gender Men's, Style Bib Overall, Color Orange, Material Polyester, Waist Closure Not Applicable, Number of Outside Pockets 4, Size 5XL, Inseam 31 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -51 Degrees F, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Maximum Waist Size 46 in, Fly Closure Type Zipper, Includes Lining No, Size-Body Type Regular, Standards ANSI, Minimum Waist Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.