Zoro Homepage

HI VIS JACKET, Polyester, Class E Yellow, M

  • Mfr # 318M6452T-YLNV/M

  • Zoro # G011775277


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Features
Back Elastic Waist to Help Prevent Cold Draft from Entering
Standards
ANSI
Insulated for Cold Conditions
Yes
Fabric Weight
20.26 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318M6452T-YLNV/M
Zoro #
G011775277
UPC #
616314728785
Country of Origin
China

Dimensions

Size
M
Maximum Chest Size
38 in
Size-Body Type
Regular
Maximum Waist Size
34 in

Details

Item
HI VIS JACKET
Material
Polyester
Color
Yellow
Features
Back Elastic Waist to Help Prevent Cold Draft from Entering
Standards
ANSI
Insulated for Cold Conditions
Yes
Fabric Weight
20.26 oz
Temperature Rating
Down to -51 Degrees F
Water-Resistant
Yes
Front Closure Type
Zipper and Press Snap
Garment Type
Overalls
Series
318M6452T
Front Stripe Pattern
Double Horizontal
Insulation Material
Sorona(R) Aura
Gender
Men's
Reflective Stripe Locations
Back, Front
Style
Bib Overall
ANSI Class
E
Number of Outside Pockets
4
Reflective Tape Type
Prismatic
Inseam
31 in
Fly Closure Type
Zipper
Includes Lining
No
Reflective Stripe Border Type
None

Description

Bib Overalls, Garment Type Overalls, ANSI Class E, Gender Men's, Style Bib Overall, Color Yellow, Material Polyester, Waist Closure Not Applicable, Number of Outside Pockets 4, Size M, Inseam 31 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -51 Degrees F, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Maximum Waist Size 34 in, Fly Closure Type Zipper, Includes Lining No, Size-Body Type Regular, Standards ANSI, Minimum Waist Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.