Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HI VIS JACKET, Polyester, Class E Yellow, XL

  • Mfr # 318M6452T-YLNV/XL

  • Zoro # G711775294


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Features
Back Elastic Waist to Help Prevent Cold Draft from Entering
Standards
ANSI
Insulated for Cold Conditions
Yes
Fabric Weight
20.26 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318M6452T-YLNV/XL
Zoro #
G711775294
UPC #
616314728860
Country of Origin
China

Dimensions

Size
XL
Maximum Chest Size
44 1/2 in
Maximum Waist Size
38 in
Size-Body Type
Regular

Details

Item
HI VIS JACKET
Material
Polyester
Color
Yellow
Features
Back Elastic Waist to Help Prevent Cold Draft from Entering
Standards
ANSI
Insulated for Cold Conditions
Yes
Fabric Weight
20.26 oz
Gender
Men's
Series
318M6452T
Garment Type
Overalls
Front Closure Type
Zipper and Press Snap
Insulation Material
Sorona(R) Aura
Water-Resistant
Yes
Front Stripe Pattern
Double Horizontal
Style
Bib Overall
Reflective Stripe Locations
Back, Front
Temperature Rating
Down to -51 Degrees F
ANSI Class
E
Fly Closure Type
Zipper
Reflective Stripe Border Type
None
Reflective Tape Type
Prismatic
Number of Outside Pockets
4
Includes Lining
No
Inseam
31 in

Description

Bib Overalls, Garment Type Overalls, ANSI Class E, Gender Men's, Style Bib Overall, Color Yellow, Material Polyester, Waist Closure Not Applicable, Number of Outside Pockets 4, Size XL, Inseam 31 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -51 Degrees F, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Maximum Waist Size 38 in, Fly Closure Type Zipper, Includes Lining No, Size-Body Type Regular, Standards ANSI, Minimum Waist Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.