Hi-Vis Long Sleeve Button Front Shirt, 3, R, Cotton, Polyester, Ripstop, Yellow/Black, L

  • Mfr # 313M6491H-YN/L

  • Zoro # G611775059


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Material
Cotton, Polyester, Ripstop
Back Stripe Pattern
U
Standards
ANSI
Number of Outside Pockets
2
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313M6491H-YN/L
Zoro #
G611775059
UPC #
616314766107
Country of Origin
China

Dimensions

Size
L
Size-Body Type
Regular
Maximum Chest Size
41 in
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Long Sleeve Button Front Shirt
Material
Cotton, Polyester, Ripstop
Color
Yellow/Black
Back Stripe Pattern
U
Standards
ANSI
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Moisture-Wicking
Yes
Closure Type
Buttons
Pocket Locations
Chest
Reflective Stripe Locations
Back
Features
Airflow Ventilated Back, Navy Bottom, Pen Pockets on Sleeve
Gender
Men's
Collar Style
Two-Piece Structured
Type
Shirts
Series
313M6491H
Reflective Stripe Main Color
Silver
Wrist Closure
Buttons
Shirt Style
Work Shirt
Ultraviolet Protection Factor
50
Front Closure Type
Buttons
Reflective Stripe Border Type
None
Reflective Tape Type
Prismatic

Description

High-Visibility Shirt, Gender Men's, ANSI Class 3, Shirt Style Work Shirt, Back Stripe Pattern U, Material Cotton, Polyester, Ripstop, Number of Outside Pockets 2, Front Closure Type Buttons, Collar Style Two-Piece Structured, Color Yellow, Size L, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Navy Bottom, Standards ANSI, Sleeve Type Long, Maximum Chest Size 41 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.