Hi-Vis Long Sleeve T-Shirt, 3, R, Cotton, Polyester, Yellow/Black, M

  • Mfr # 313M6118T-YN/M

  • Zoro # G111774842


product price:  $36.29
/ea

Key Features

Material
Cotton, Polyester
Back Stripe Pattern
Horizontal
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313M6118T-YN/M
Zoro #
G111774842
UPC #
616314769788
Country of Origin
China

Dimensions

Size
M
Size-Body Type
Regular
Maximum Chest Size
38 in
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Long Sleeve T-Shirt
Material
Cotton, Polyester
Color
Yellow/Black
Back Stripe Pattern
Horizontal
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Type
Work Shirt
Gender
Men's
Pocket Locations
Chest
Collar Style
Crew Neck
Series
313M6118T
Reflective Stripe Locations
Back
Features
Heat Sealed Perforated Tape, Navy Bottom
Moisture-Wicking
Yes
Reflective Stripe Main Color
Silver
Ultraviolet Protection Factor
50
Reflective Tape Type
Prismatic
Shirt Style
T-Shirt
Reflective Stripe Border Type
None
Reflective Tape Attachment Type
Heat Seal

Description

High-Visibility Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern Horizontal, Material Cotton, Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Crew Neck, Color Yellow, Size M, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Navy Bottom, Standards ANSI, Sleeve Type Long, Maximum Chest Size 38 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.